Beli molex connector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Loose Wire Crimp Socket Housing XG5atribut:
- Insulation Resistance (MΩ): 1000 or more (at 500 VDC)
- Contact Resistance (miliΩ): 20 or less (20mV or less, 100mA or less)
- Shape: Socket housing
- Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housingatribut:
- Material: Nylon 66, UL94V-2
- Number of Poles: 4
- A (mm): 27.7
- B (mm): 20.1
- D (mm): 7.6
- Maximum rated voltage: 600V
- Maximum rated current: 12A
- Contact resistance: <10momega
- Voltage resistance: AC1500V/1 minute
- Insulation Resistance: >1000Momega
- Compatible terminal: 1189 series, 1381 series, 1433 series
- Mating plug: 3191-NP series
- JST XAD Connector Base Attaching PinDeskripsi:Material (Pin): Copper Alloy, Copper Base Tin Plating (Reflow Treatment)atribut:
-
Material:
(Pin) Copper Alloy, Copper Base Tin Plating
, (Base) Glass Inserted Nylon 66, UL 94 V-0 - Pitch (mm): 2.5
- Rated Current (A): 3 (when using AWG # 22)
- Rated Voltage (V): 250
-
Material:
(Pin) Copper Alloy, Copper Base Tin Plating
- Molex Relay Connector 6.7mm Pitch 3191 Series Plug Housingatribut:
- Flame retardance: UL94V-2
- Material (Housing): Nylon 66
- Wire insertion angle: Straight
- Column stack (end-to-end): Impossible
- Type: Crimp housing
- Insulation Resistance (MΩ): 1000 or more
- Contact Resistance (miliΩ): less than 10
- Molex 1625 Connectoratribut:
- Withstand Voltage: AC1500V / 1 minute
- Maximum rated voltage: 250V
- Maximum rated current: 5A
- JST XH Connector HousingDeskripsi:-An original double leaf contact is adopted.-Post with base has a box shape. -For wiring inside equipment.-2.5mm pitch for wire to board connection.atribut:
- Number of Poles: 6
- Dimension B: 15.7mm
- C: 17.3mm
- Rated Current: 3A
- Rated Voltage: 250V
- Working Temperature Range: -25 to +85°C (includes temperature increase value)
- Dimension A (mm): 12.5
- Insulation Resistance: 1000MΩ or more
- Molex Connector Housing Male 6-Polesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Molex Relay Connector 4.2mm Pitch New Mini Fit Receptacle Housing 5557atribut:
- Flame retardance: UL94V-2
- Material (Housing): Nylon 66
- Withstand Voltage (V) (V): 1500 AC / 1 minute
- Cell Spacing (mm): 4.2
- Type: housing
- Insulation Resistance (MΩ): 1000 or more
- Rated Current (A): 9 (maximum)
- Rated Voltage (V): 600 (maximum)
- Contact Resistance (miliΩ): less than 10
- Molex Connector Housing Female 6-Polesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)Deskripsi:Corong yang sesuai dijual terpisah dengan model number:KEN5039300K, SKU: S004221616 untuk Jerry Can ukuran 5L dan 10LKEN5039320K, SKU: S004221609 untuk Jerry Can ukuran 20Latribut:
- Can Material: Steel
- Color: Green
- Standard Met: UN Approved, Class 3
- Molex Manual Crimping ToolDeskripsi:Dedicated manual crimping tool for 1560 and 1561 series. Ratchet type.atribut:
- Overall Length (mm): 230
- Molex Relay Connector 6.7mm Pitch 3191 Series Terminalatribut:
- Applicable housing: 3191-NR1 series
- Applicable Manual Crimping Tool: JHTR1031C
- Applicable Wire (Awg): #14 to #20
- Coating outer diameter (mm): 1.6 to 4.1
- Maximum Rated Current (A): 12
- Material: Brass, Tin plating over copper base
- Maximum rated voltage (V): 600
- Molex Relay Connector 4.2mm Pitch New Mini Fit Plug Housing 5559atribut:
- Flame retardance: UL94V-2
- Compatible Panel Thickness (mm): 0.8-2.0
- Material (Housing): Nylon 66
- Cell Spacing (mm): 4.2
- Type: housing
- Insulation Resistance (MΩ): 1000 or more
- Rated Current (A): 9 (maximum)
- Rated Voltage (V): 600 (maximum)
- Contact Resistance (miliΩ): less than 10
- Withstand Voltage (V) : 1500 AC / 1 minute
- Molex Connector Housing Female 4-Polesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Molex Connector for Relay 4.2mm Pitch New Mini-Fit Board Header Right Angleatribut:
- Contact Resistance (miliΩ): less than 10
- Molex Connector Housing Female 2-Polesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga molex connector Terbaru January 2026
| OMRON Loose Wire Crimp Socket Housing XG5 | Rp10.900 |
| Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housing | Rp9.900 |
| JST XAD Connector Base Attaching Pin | Rp66.900 |
| Molex Relay Connector 6.7mm Pitch 3191 Series Plug Housing | Rp5.900 |
| Molex 1625 Connector | Rp10.900 |
| JST XH Connector Housing | Rp259.900 |
| Molex Connector Housing Male 6-Poles | Rp77.900 |
| Molex Micro-Fit 3.0 Series | Rp2.900 |
| Molex Relay Connector 4.2mm Pitch New Mini Fit Receptacle Housing 5557 | Rp10.900 |
| Molex Connector Housing Female 6-Poles | Rp119.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)































































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Heavy%20Duty%20Steel%20Jerry%20Can%20(Green)%20(Jerigen)/jjP102207703-15.jpg)





/1dP101005049-2.jpg)